Beli Mesin Amplas Orbital Sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp2.899.900

    BOSCH Cordless Orbital Sander (Mesin Amplas Orbital)
    Deskripsi:
    Professional Cordless quarter sheet sander pertama di duniaEfisiensi pelepasan yang tinggiDesain terpadu dan ergonomisBantalan ampelas yang tahan lama dan mudah-menggunakan sistem menjepit
    atribut:
    • Emery Plate (mm): 113x101
    • Sanding Surface (cm²): 114
    • Battery Voltage (V): 18
    • Vibration Emission Value ah (m/s²): 7.5 (panel Material Sanding)
    • Uncertainty K (m/s²): 1.5
    • Diameter of The Oscillating Circuit (mm): 1.6
    • K3L License: Yes
    • Orbital Motion Rate at No Load (opm): 22000
    • Part Number: 06019D02L0
    • Sanding Sheet for Gluing (mm): 115x140
    • Sanding Sheet with Adhesive (mm): 115x107
  2. monotaro Air orbital sander (Mesin Amplas Tenaga Angin)
    Mulai

    Rp2.899.900

    monotaro Air orbital sander (Mesin Amplas Tenaga Angin)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Air coupler 20PM
    • Air Connection Port: PT1 / 4 female thread
    • Air Consumption (m³/minute): 0.26
    • Body Dimensions (W x D x H) (mm): 143 x 71 x 88
    • Mass (kg): 0.85
    • No Load Speed (rpm): 9000
    • Orbit Diamond (mm): 3
    • Pad Dimensions (mm): 73 x 98
    • Working Air Pressure Range (MPa): 0.62
  3. STANLEY Sander (Mesin Amplas Orbital)
    Mulai

    Rp809.900

    STANLEY Sander (Mesin Amplas Orbital)
    Deskripsi:
    Powerful 220W motor gets the job done quicker Compact design gets you closer to the work surface for greater control Large orbit size and high sander speed for faster material removal Palm grip design for single handed sanding Quick and easy paper change - hook and loop or traditional clip attachment Large quality dust bag ensure less mess when sanding for cleaner work area
    atribut:
    • Color: Yellow-Black
    • Dimensions (DxWxH) (cm): 25.4x13.8x13.2
    • Power (W): 220
    • No-load Oscillations (minute): 32000
    • No-load Orbits (minute): 16000
  4. RYU Orbital Sander (Mesin Amplas)
    Mulai

    Rp589.900

    RYU Orbital Sander (Mesin Amplas)
    atribut:
    • Power (W): 80
  5. KRISBOW Mesin Amplas Orbital
    Mulai

    Rp2.499.900

    KRISBOW Mesin Amplas Orbital
    atribut:
    • Pad Size (inch): 5
    • Air Pressure (bar): 6
    • Free Speed (rpm): 12000
    • Orbit Diameter (mm): 5
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 57
    • Air inlet (inch): 1/4
  6. BOSCH Orbital Sander Dust Vacuum (Mesin Amplas Orbital)
    Mulai

    Rp4.099.900

    BOSCH Orbital Sander Dust Vacuum (Mesin Amplas Orbital)
    atribut:
    • Power Consumption Electrical (W): 190
    • Pad Dimensions (mm): 92x182
    • Paper Dimension (mm): 93x230
    • Power Cord Length (m): 2.5
    • No-load Speed (minute): 7000 to 12000
  7. STANLEY Random Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp819.900

    STANLEY Random Orbital Sander (Mesin Amplas Orbital)
    atribut:
    • No. Load Speed (OPM): 0-13000
    • orbital diameter (mm): 2
    • Sanding Pad Size (mm): 125
    • Dust-Sealed Switch: Yes
    • Dust Extraction: Yes
    • Brake Function: Yes
    • Input Power (W): 300
    • K3L License: Yes
    • Sanding Pad Size (inch): 5
  8. COMPACT TOOLS Non Vacuun Mini Orbital Sander
    Mulai

    Rp919.900

    COMPACT TOOLS Non Vacuun Mini Orbital Sander
    atribut:
    • Size (mm): 73x98
    • Paper Used: Velcro Tape Seat Type
    • Working Air Pressure Range (MPa): 0.4 to 0.6
  9. COMPACT TOOLS Non Vacuun Mini Orbital Sander 813 MPS
    Mulai

    Rp7.699.900

    COMPACT TOOLS Non Vacuun Mini Orbital Sander 813 MPS
    atribut:
    • Paper Size (mm): 75x110
    • Orbit Dia. (mm): 3
    • Hose Mounting Port: G1/4
    • Air Consumption (m³/minute): 0.26
    • Exhaust: Back
    • No-load Speed (minute): 9000
    • Total Length (mm): 145
    • Working Air Pressure Range (MPa): 0.4 to 0.6
  10. Shinano Orbital Sander
    Mulai

    Rp3.599.900

    Shinano Orbital Sander
    Deskripsi:
    Bar grip orbital sanderPaper size : 100mm x 180mmThe tool has paper clips and you can use roll paper abrasive of 100mm width
    atribut:
    • Disc Size (inch): 90x165
    • Orbit Diamm: 5
    • Free Speed (rpm): 11000
    • Weight (kg): 1.87
    • Noise Level (dBa): 88
    • Vibration (m/s2): 2.8
    • Average Air Consumption (CFM): 2.3
    • Output Power (W): 289
  11. SP Orbital Air Sander
    Mulai

    Rp6.499.900

    SP Orbital Air Sander
    Deskripsi:
    -The pad is the vibration of the top and bottom, left and right.-Non suck dust type.-For line finish polishing work.
    atribut:
    • Air consumption: 0.3
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
  12. STANLEY Belt Sander (Mesin Amplas Orbital)
    Mulai

    Rp1.299.900

    STANLEY Belt Sander (Mesin Amplas Orbital)
    atribut:
    • Sanding Belt Size (mm): 76x533
    • Sanding Area (mm): 76x130
    • Two Finger Switch: Yes
    • Lock-On Button: Yes
    • Input Power (W): 900
    • K3L License: Yes
    • No Load Speed (rpm): 240-380
  13. BOSCH Sanding Disc Velcro C411 (Amplas Bulat)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp6.900

    BOSCH Sanding Disc Velcro C411 (Amplas Bulat)
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  14. BLACK+DECKER Orbital Sander
    Mulai

    Rp1.299.900

    BLACK+DECKER Orbital Sander
    Deskripsi:
    - Dust collecting dust bag- Sandpaper: #80 x 2 sheets, #120 x 2- Paper punch
    atribut:
    • Power Supply (V): AC100
  15. INGCO Rotary Sander
    Mulai

    Rp669.900

    INGCO Rotary Sander
    Deskripsi:
    Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulat
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  16. COMPACT TOOLS Mini Orbital Air Sander
    Mulai

    Rp7.399.900

    COMPACT TOOLS Mini Orbital Air Sander
    Deskripsi:
    -A design with low center of gravity, stable and excellent sense of use.-Putty grinding, woodwork polishing, FRP polishing.
Daftar Harga Mesin Amplas Orbital Sander Terbaru November 2026
BOSCH Orbital Sander (Mesin Amplas Orbital)Rp279.000
BOSCH Cordless Orbital Sander (Mesin Amplas Orbital)Rp2.899.900
monotaro Air orbital sander (Mesin Amplas Tenaga Angin)Rp2.899.900
INGCO Orbital Sander Sheet (Amplas Bulat)Rp18.900
STANLEY Sander (Mesin Amplas Orbital)Rp809.900
RYU Orbital Sander (Mesin Amplas)Rp589.900
KRISBOW Mesin Amplas OrbitalRp2.499.900
BOSCH Orbital Sander Dust Vacuum (Mesin Amplas Orbital)Rp4.099.900
STANLEY Random Orbital Sander (Mesin Amplas Orbital)Rp819.900
COMPACT TOOLS Non Vacuun Mini Orbital SanderRp919.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)